SMC VQZ3150K-5YO1-Q 5 PORT SOLENOID VALVE

VQZ series 5/2 and 5/3 solenoid valve

See technical informationSee documents
References
SMC:VQZ3150K-5YO1-Q
Rubix:2609789
Manufacturer :VQZ3150K-5YO1-Q
EAN:3618036544633
brand logo
Technical specifications
Typesolenoid valve 5/2 and 5/3
Number of Ports5
See all Specifications
Documents

Product details : SMC VQZ3150K-5YO1-Q 5 PORT SOLENOID VALVE


Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
VQZ**5*, 1000/2000/3000 Series, 5 Port Solenoid Valve, Base Mounted

Technical specifications


Attributes
Logistic Weight120 g
Typesolenoid valve 5/2 and 5/3
Number of Ports5
Show UNSPSC/ECL@SS
£ 72.54 excl. VAT
/ Each
£ 87.05 incl. VAT
  • Delivery usually within ( 30 ) days