SMC VV5Q41-03C0FFU0-Q VQ4000 3 STATION MANIFOLD
VQZ2000 multiple sub-plate
See technical informationSee documentsReferences
SMC:VV5Q41-03C0FFU0-Q
Rubix:2599531
EAN:3618035193917

Documents
Product details : SMC VV5Q41-03C0FFU0-Q VQ4000 3 STATION MANIFOLD
1000/2000/3000 series, Manifold Mount Receptacle, Connector Kit. Mounting on snap-on sub-base with connector for VQZ**5* valve. Optional DIN rail mounting for easier installation. The 3/2, 5/2 and 5/3 valves can be mounted on the same base. 20 stations max. available as standard. 16 ports available.
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Type | multiple sub plate |
| Number of Ports | 5 |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 213.44 excl. VAT
/ Each
£ 256.13 incl. VAT
- Delivery usually within ( 26 ) days