SMC VR3100-01R PNEUMATIC INDICATOR


VR3100 series PNEUMATIC INDICATOR

References
smc:VR3100-01R
rubix:129A2388
brand logo
brand logo
Technical specifications
TypeVR3100 indicator
See all Specifications

Product details : SMC VR3100-01R PNEUMATIC INDICATOR


Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•Indicates presence of pneumatic pressure
•Port size: Rc(PT) 1/8
•Operating pressure: 0.1 to 0.8MPa
•Color of indication: red, green, orange

Indicator Color: R (Red)

Technical specifications


Attributes
Logistic Weight40 g
TypeVR3100 indicator
Show UNSPSC/ECL@SS
£ 38.77 excl. VAT
/ Each
£ 46.52 incl. VAT
  • Delivery usually within ( 4 ) days