SMC SJ3000-53-1A END BLOCK ASSEMBLY


End Block Assembly

References
smc:SJ3000-53-1A
rubix:393A2560
SMC PLATE U-ZIJ 3000-53-1A
brand logo
Technical specifications
Typeend block assembly

Product details : SMC SJ3000-53-1A END BLOCK ASSEMBLY


The SJ series was developed by smc to offer a small, low profile, low maintenance, 4-port solenoid valve and manifold. The series was designed in a cassette type format, uses a card-edge type connector, and is available in two compact sizes. The SJ2000 measures 7. 5mm wide, while the large SJ3000 model is only 10mm wide. The SJ2000/3000 can be combined in the same manifold, which can provide up to 24 stations and 32 solenoids. The valves feature a special lock switch mechanism assuring they are securely locked together, and are compatible with serial interface units for both cc-link and device-net protocols.

Technical specifications


Attributes
Typeend block assembly
Show UNSPSC/ECL@SS
£ 16.98 excl. VAT
/ Each
£ 20.38 incl. VAT
  • Usually arrives within 14 working days