VS205 Dynamic Arch Men's (medium) Insole
EU shoe size | 47 |
---|---|
Colour | Black |
Main material | Polyurethane |
EU shoe size | 47 |
---|---|
Colour | Black |
Main material | Polyurethane |
Secondary colour | Blue |
Material | Durable moisure wicking open cell polyurethane foam. |
Delivery usually within ( 3 ) days