References
IMI Norgren:SXE9674-A60-00-13J
Rubix:112A7320
Manufacturer :SXE9674-A60-00-13J

Documents
Product details : NORGREN SXE9674-A60-00-13J 5/3 APB SOL/SOL VALVE
5/3-way valve Apb Iso2 24 V DC 2 W
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2520 l/min |
Show UNSPSC/ECL@SS
£ 306.26 excl. VAT
/ Each
£ 367.51 incl. VAT
- Usually arrives within 14 working days
