Product details : SMC VT307EK-5DO1-01F-Q 3 PORT SOLENOID VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
Strengths
Wide variety of valve options .
Low Power Consumption.
Universal porting type.
Same mounting dimensions as the current product in both types (body ported and for manifold type).
Low concentration ozone resistant: HNBR rubber seal.
RoHS and CE compliant.