FESTO 8042551 SOLENOID VALVE VUVG-LK10-M52-AT-M7-1R8&
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-LK10-M52-AT-M7-1R8L-S
Rubix:208A0869
Manufacturer :8042551
EAN:4052568286811



Documents
Product details : FESTO 8042551 SOLENOID VALVE VUVG-LK10-M52-AT-M7-1R8&
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Type | vuvg universal directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 340 l/min |
Show UNSPSC/ECL@SS
£ 49.45 excl. VAT
/ Each
£ 59.34 incl. VAT
- Delivery usually within ( 2 ) days