References
SMC:VTA315-02
Rubix:133A3567
Manufacturer :VTA315-02
EAN:3618036539356

Product details : SMC VTA315-02 3 PORT AIR OPERATED VALVE
Large Flow Capacity, yet Compact Size.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.
•Model: VTA315/VOA315.
•Port size: 1/4.
Model: T (Universal Porting Style)
Port Size: 02 (1/4)
Thread: Rc (PT)(or None)
•Port size: 1/4.
Model: T (Universal Porting Style)
Port Size: 02 (1/4)
Thread: Rc (PT)(or None)
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Volume flow rate | 392.6 l/min |
Show UNSPSC/ECL@SS
£ 56.02 excl. VAT
/ Each
£ 67.22 incl. VAT
- Delivery usually within ( 4 ) days