References
Festo:VUWS-L30-M32U-E-G38
Rubix:392A0178
Manufacturer :575592
EAN:4052568261290

Documents
Product details : FESTO 575592 PNEUMATIC VALVE
pneumatic valve VUWS-L30-M32U-E-G38 Valve function=3/2 open, monostable, Type of actuation=pneumatic, Valve size=31 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 10 bar
Pneumatic valve VUWS-L30-M32U-E-G38 Valve function=3/2 open monostable, Actuation type=pneumatic, Valve size=31 mm, Nominal flow rate=2300 l/min, Operating pressure=-0.9 - 10 bar
Technical specifications
Attributes
| Type | pneumatic valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 2300 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 47.77 excl. VAT
/ Each
£ 57.32 incl. VAT
- Delivery usually within ( 26 ) days