SMC VX214KGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE

VX2**, Direct Operated 2 Port Solenoid Valve for Medium Vacuum/Water/Oil/Steam.

See technical informationSee documents
References
SMC:VX214KGAXB
Rubix:393A2011
Manufacturer :VX214KGAXB
brand logo
Technical specifications
Typevx2**, direct operated 2 port solenoid valve for medium vacuum/water/oil/steam.
Number of Ports2
Documents

Product details : SMC VX214KGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE


Industrial applications requiring a 2 port solenoid valve now have an enhanced option following the release of our new, improved VX2 Valve Series. Developed as a part of our on-going product improvement programme, the new Series VX2, which is suitable for air, medium vacuum, water or oil, now offers considerable performance advantages when compared to our previous VX21 solenoid valve model. With its modern urban white outer appearance, Series VX2 is around 10% smaller and 30% lighter compared to our old Series VX21 valve due in part to its resin and aluminium body construction, yet it still delivers around 20% increased flow rate performance. Incorporating a rubber bumper to reduce valve noise during operation and featuring one touch fitting for speed of installation, Series VX2 offers improved durability and reduced apparent power – up to 20VA.

Strengths

for Medium Vacuum/Water/Oil/Steam. Improved durability. Reduced buzz noise. Reduced apparent power. Improved OFF response. Low-noise construction.

Technical specifications


Attributes
Typevx2**, direct operated 2 port solenoid valve for medium vacuum/water/oil/steam.
Number of Ports2
Show UNSPSC/ECL@SS
£ 68.98 excl. VAT
/ Each
£ 82.78 incl. VAT
  • Usually arrives within 14 working days