References
Festo:VSPA-B-D52-A1
Rubix:391A8805
Manufacturer :546715
EAN:4052568092306

Technical specifications
| Type | standard directional control valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 546715 PNEUMATIC VALVE
Standards-based valves to ISO 15407-1
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | standard directional control valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 69.74 excl. VAT
/ Each
£ 83.69 incl. VAT
- Delivery usually within ( 6 ) days