SMC VXD2140-04F-JDR1 PILOT OPERATED 2 PORT SOLENOID VALVE

VXD2 Single Unit, Pilot Operated 2 Port Solenoid Valve

See technical information
References
SMC:VXD2140-04F-JDR1
Rubix:130A1349
brand logo
Technical specifications
Type2/2-way solenoid valve
Number of Ports2
See all Specifications

Product details : SMC VXD2140-04F-JDR1 PILOT OPERATED 2 PORT SOLENOID VALVE


Series VXD, pilot 2 port solenoid valve for air, gas, water and oil. VXD can be quickly disassembled and reassembled. Variations include, energized open (N.C) and energized closed (N.O) valve, solenoid coil (class B, class H), brass/BC6 or stainless steel body material and NBR, FPM, EPR seal materials.

Technical specifications


Attributes
Logistic Weight678 g
Type2/2-way solenoid valve
Number of Ports2
Show UNSPSC/ECL@SS
£ 71.06 excl. VAT
/ Each
£ 85.27 incl. VAT
  • Delivery usually within ( 4 ) days