FESTO 546150 SOLENOID VALVE VZWM-L-M22C-G1-F4
VZWM solenoid valve
See technical informationSee documentsReferences
Festo:VZWM-L-M22C-G1-F4
Rubix:129A7411
Manufacturer :546150
EAN:4052568184445

Documents
Product details : FESTO 546150 SOLENOID VALVE VZWM-L-M22C-G1-F4
Solenoid valve VZWM-L-M22C-G1-F4 Solenoid-actuated diaphragm valve, normally closed, brass version. Design structure=Poppet valve with diaphragm seal, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Preferably upright, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 1259 g |
|---|---|
| Type | magnetic valve vzwm |
| Number of Ports | 2 |
| Volume flow rate | 11700 l/min |
Show UNSPSC/ECL@SS
£ 129.01 excl. VAT
/ Each
£ 154.81 incl. VAT
- Delivery usually within ( 2 ) days