Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 8823 PNEUMATIC VALVE JH-5-1/8
FESTO 8823 PNEUMATIC VALVE JH-5-1/8
JH Valve Tiger Classic
References
festo:
JH-5-1/8
rubix:
110A8011
manufacturer :
8823
ean:
4052568008826
Technical specifications
Type
JH Valve Tiger Classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8823 PNEUMATIC VALVE JH-5-1/8
Pneumatic valve JH-5-1/8 Valve function=5/2 bistable, Type of actuation=pneumatic, Width=26 mm, Standard nominal flow rate=600 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
50
x
40
mm
Logistic Weight
250
g
Type
JH Valve Tiger Classic
Volume flow rate
600
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.43
excl. VAT
/
Each
£
166.12
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC LVA30-03F-B1 AIR OPERATED CHEMICAL VALVE
FESTO 14297 PNEUMATIC VALVE VL-5/3E-1/4-B
AVENTICS R412006246
NORGREN 04057200 1/4 SILENCER/REGULATOR
SMC LVC23-S06 AIR OPERATED VALVE
FESTO 546455 BASIC VALVE LFR-D-5M-MINI-A
SMC EVM430-F01-01S MECHANICAL VALVE
NORGREN T72T-3GA-P1N SHUT-OFF VALVE EXCELON
SMC AV4000-04-5DZ-Q SOFT START UP VALVE
SMC VM430-01-32G PUSH BUTTON EXTENDED MEC VALVE
NORGREN SXE9673-360-00K SOLENOID VALVE
SMC LVA50-06F-C AIR OPERATED CHEMICAL VALVE
FESTO 3412425 PINCH VALVE
FESTO 3324 CHECK VALVE H-1/8-A/I
FESTO 9983 PNEUMATIC VALVE VL/O-3-1/2