FESTO 573718 SOLENOID VALVE VMPA14-M1H-M-PI
VMPA valve assembly
See technical informationSee documentsReferences
Festo:VMPA14-M1H-M-PI
Rubix:107A5876
Manufacturer :573718
EAN:4052568220921

Documents
Product details : FESTO 573718 SOLENOID VALVE VMPA14-M1H-M-PI
Solenoid valve VMPA14-M1H-M-PI Valve function=5/2 monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=670 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x554x40 mm |
|---|---|
| Logistic Weight | 83,77 g |
| Type | solenoid valve vmpa |
Show UNSPSC/ECL@SS
£ 81.04 excl. VAT
/ Each
£ 97.25 incl. VAT
- Delivery usually within ( 2 ) days