HELLYHAN 75209_990-XS WOMENS HH LIFA MERINO CREWNECK BLACK XS
W HH LIFA MERINO CREWNECK
See technical informationSee documentsReferences
Helly Hansen:75209_990-XS
Rubix:366A9752
Manufacturer :75209_990-XS
EAN:7040056104508

Documents
Product details : HELLYHAN 75209_990-XS WOMENS HH LIFA MERINO CREWNECK BLACK XS
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | wool |
| Secondary colour | no secondary color |
| Grammage | 215 g/m² |
| Material | 57% merino, 43% polypropylene, |
Show UNSPSC/ECL@SS
£ 62.93 excl. VAT
/ Each
£ 75.52 incl. VAT
- Usually arrives within 14 working days
