ORN 8800 SCRUB TOP JADE L

ORN 8800 SCRUB TOP BOTTLE

See technical information
References
Orn:8800.JD.L
Rubix:354A7493
EAN:5055748798462
brand logo
Technical specifications
Colourgreen
Sizel
Main materialcotton/polyester
See all Specifications

Product details : ORN 8800 SCRUB TOP JADE L


The top choice for doctors, nurses, vets, and dentists.

Strengths

• Easy to work in
• Comfortable to wear
• Unisex
• V-neck design
• One breast pocket
• Two hip pockets
• The top choice for doctors, nurses, vets and dentists

Technical specifications


Attributes
Colourgreen
Sizel
Main materialcotton/polyester
Secondary colourno secondary color
Grammage145 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (56)