Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75210_990-S WOMENS HH LIFA MERINO HALF ZIP BLACK S
HELLYHAN 75210_990-S WOMENS HH LIFA MERINO HALF ZIP BLACK S
W HH LIFA MERINO HALF ZIP
References
helly hansen:
75210-990-S
rubix:
366A9780
ean:
7040056104546
Technical specifications
Colour
black
Size
s
Main material
wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75210_990-S WOMENS HH LIFA MERINO HALF ZIP BLACK S
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Technical specifications
Attributes
Colour
black
Size
s
Main material
wool
Grammage
215
g/m²
Material
57% merino, 43% polypropylene,
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.85
excl. VAT
/
Each
£
81.42
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MASCOT 51584 NICE T-SHIRT DNAVY 2XL
ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE 4XL
ORN 1008 AVOCET WICKING T-SHIRT BLACK REFLEX XS
MASCOT 17281 ADVANCED T-SHIRT LONG SLEEVE BLACK 4XL
ORN 8800 SCRUB TOP SKY L
ORN 1008 AVOCET WICKING T-SHIRT BLACK GRAPHITE 4XL
MASCOT 51585 VENCE T-SHIRT DANTH 3XL
MASCOT 00782 JAVA T-SHIRT DANTH XL PACK OF 10
ORN 1008 AVOCET WICKING T-SHIRT NAVY RED XL
MASCOT 20482 CROSSOVER T-SHIRT D'ANTH 6XL
MASCOT 51579 CALAIS T-SHIRT MOSS GREEN 2XL
MASCOT 00788 JAMAICA T-SHIRT NAVY S
MASCOT 51605 ARICA T-SHIRT DEEP BLACK 3XL
ORN 8800 SCRUB TOP NAVY L
MASCOT 00782 JAVA T-SHIRT BLACK 2XL PACK OF 10