References
Mascot:51579-965-18-6XL
Rubix:385A0695
EAN:5711074745722



Product details : MASCOT 51579 CALAIS T-SHIRT DANTH 6XL
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 6xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 175 g/m² |
| Gender | unisex |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Usually arrives within 14 working days
Size
6xl
