NBR440X480X20A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
WA Radial Shaft Seal
See technical informationReferences
Freudenberg Sealing Technologies:67036709
Rubix:167A6013
Manufacturer :67036709

Product details : NBR440X480X20A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 986 g |
|---|---|
| Inner diameter | 440 mm |
| Outer diameter | 480 mm |
| Width | 20 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 95.86 excl. VAT
/ Each
£ 115.03 incl. VAT
- Usually arrives within 14 working days
