Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SIMRIT 40413313 FREUDENBERG SEAL
SIMRIT 40413313 FREUDENBERG SEAL
Simmerring BA
References
freudenberg sealing technologies:
BAUM6SLX7 95 X 120 X 12 X 0 75 FKM 585
rubix:
251A8945
manufacturer :
40413313
Technical specifications
Inner diameter
95
mm
Outer diameter
120
mm
Width
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 40413313 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Viton shaft seal
Technical specifications
Attributes
Inner diameter
95
mm
Outer diameter
120
mm
Width
12
mm
Material
fkm
Execution
recessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ACTION SEAL TO DIN3760 R21 NBR25017550A
SIMRIT 40412702 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 035,00X055,00X12,00 WA NBR
FPM40X62X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 200,00X250,00X15,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R26 025,00X035,00X04,00 WAO NBR
SIMRIT 40412089 FREUDENBERG SEAL
DICHTOMATK 67035488 V-RING 95 A VULCANIZED IN FORM
FPM25X62X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40413634 FREUDENBERG SEAL
FPM45X65X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SEAL TO DIN3760 R21 NBR36X50X10A:DIC
DICHTOMATK SEAL TO DIN3760 R26 070,00X078,00X05,00 WAO NBR
SKF 21890 CRWH1 SEAL
SEAL TO DIN3760 R21 NBR58X80X12A:DIC