References
SKF:35X62X7 HMSA10 V
Rubix:389A2609
Manufacturer :513124
EAN:7316572033432

Product details : SKF 35X62X7 HMSA10 V RADIAL SHAFT SEAL
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 22,4 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 6.49 excl. VAT
/ Each
£ 7.79 incl. VAT
- Delivery usually within ( 3 ) days
