"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 38"" R"
WAIST TROUSERS REGATTA LINED ACTION TROUSERS TRJ331R
See technical informationReferences
Regatta:TRJ331 R 800 038
Rubix:377A6956

Product details : "REGATTA TRJ331R LINED ACTION TROUSERS BLACK 38"" R"
Men's insulated Action work trousers are a good choice regardless of the weather and type of work. They have a water-repellent finish, and the poly-cotton fabric provides comfort and durability. The semi-elastic waistband does not restrict movement. Products from the Regatta Professional range have no logo, allowing you to add your own. Acrylic knit with Thinsulate lining. Knitted rib.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 38 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 24.43 excl. VAT
/ Each
£ 29.32 incl. VAT
- Usually arrives within 14 working days
Size
38
