References
Mascot:00299-430-09-X7C58
Rubix:385A3710
Manufacturer :00299-430-09-X7C58
EAN:5707209289902

Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 42.5S
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Colour | black |
| Size | 58 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
- Usually arrives within 14 working days
Size
58
