References
GISS:845141
Rubix:216A6992
EAN:3660338074950

Documents
Product details : GISS 845141 WAISTCOAT G-RIPSTOP SIZE XL
Two-colour vest, navy blue and grey, 100% Ripstop polyester, PVC waterproof coating. Interior lining 100% polyester taffeta with polyester insulating padding. Reflecting edges and 6 reflecting inserts. Single zip fastener up to the throat with press-stud flap. Polar lined collar. Armholes with internal elastic. Elastic tightening on the sides.
.
9 pockets including 1 internal.
9 pockets including 1 internal.
Strengths
Waterproof vest guaranteeing great solidity and good protection against staining. Opening flap at the bottom of the parka facilitating printing.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | grey |
| Material | 100 % pongee polyester, pvc coating |
Show UNSPSC/ECL@SS
£ 34.32 excl. VAT
/ Each
£ 41.18 incl. VAT
- Usually arrives within 14 working days
