References
Leo Workwear:W05-GN-XL
Rubix:2576158
EAN:5056082312895

Documents
Product details : LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT GREEN XL
The Pilton reflective coloured waistcoats are for wearer identification purposes and are not a safety aid .These waistcoats offer a improved fit with deeper arm holes and a low rise at the hip making easier pocket access.
All garments are finished with a smart durable grey trim.
Other colours and sizes are available
S-4XL.
All garments are finished with a smart durable grey trim.
Other colours and sizes are available
S-4XL.
Single Colour Reflective Waistcoat (Non ISO 20471) Green XL
Strengths
•Low rise at hip to offer pocket access
•Deeper arm holes than standard
•Deeper arm holes than standard
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | knitted polyester |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Usually arrives within 14 working days
