LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT ORANGE XL
Waistcoat
See technical informationSee documentsReferences
Leo Workwear:S12-O-XL
Rubix:2576221
EAN:5056082309963

Documents
Product details : LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT ORANGE XL
Leo s12 wrafton ecoviz superior sleeved waistcoat orange xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Material | 100% knitted polyester |
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ Each
£ 11.16 incl. VAT
- Usually arrives within 14 working days
