References
Leo Workwear:SO1-O-L
Rubix:2576199
EAN:5056082308805

Documents
Product details : LEO S01 SHIRWELL ECOVIZ SLEEVED WAISTCOAT ORANGE L
Leo s01 shirwell ecoviz sleeved waistcoat orange l
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Material | 100% knitted polyester |
Show UNSPSC/ECL@SS
£ 5.97 excl. VAT
/ Each
£ 7.16 incl. VAT
- Usually arrives within 14 working days
