• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Plug
  7. WALTHER 269 63A 3P+N+E 415V PLUG WATERTIGHT (L)243 MM X (DIA)110 MM

WALTHER 269 63A 3P+N+E 415V PLUG WATERTIGHT (L)243 MM X (DIA)110 MM

Walther

See technical information

References

Walther-Präzision:269
Rubix:234A8076
brand logo
brand logo

Product details : WALTHER 269 63A 3P+N+E 415V PLUG WATERTIGHT (L)243 MM X (DIA)110 MM


63A 3P+N+E 415V Plug Watertight (L)243 mm x (Dia)110 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

DRAPER 83802 M12X1.75 TAPER & PLUG TAP SETDRAPER EXPERT 16780 14MM 6 POINT SPARK PLUG SOCKET 1/2IN SQ DR 21MMWALTHER 330304 32A 2P+E 110V COUPLER (L)189 MM X (DIA)72 MMLEWDEN SRGT2CU SURGE DEVICE TYPE 2 20KA FOR CONS. UNITMENNEKES 13512 110V 32A PLUGGEWISS GW62481 16A 3P+E 380V 90S.S.OUT.IP44 50/60HZ 6H (L)160 MM X (W)DRAPER EXPERT 16779 12MM 6 POINT SPARK PLUG SOCKET 1/2IN SQ DR 18MMWALTHER 230406 32A 3P+E 415V PLUG (L)173 MM X (DIA)72 MMDRAPER 83796 M3.5X0.6 TAPER & PLUG TAP SETILME PE3264PV COUPLER 32A 415V 4PILME PE1665PV COUPLER 16A 415V 5PDRAPER 08961 230 VOLT BS 32AMP SITE SOCKETDRAPER 38325 DRAIN PLUG KEY 3/8 SQUAREDRAPER EXPERT 16773 12MM SPARK PLUG SOCKET 3/8IN SQ DR 18MMDRAPER 12397 GLOW PLUG SOCKET SET 3/8IN AND 1/4IN SQ DR 18PCS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap