Plug
Filter Options
CATEGORIES
plug (184)
Brand
acel
(1)
bunker
(1)
ceenorm
(3)
draper
(50)
draper expert
(17)
elora
(1)
gewiss
(25)
154 Product(s) with 184 variant(s):
MENNEKES 16A PLUG 3796
- mennekes:3796
- rubix:45028595
- ean:4015394099253
- In stock: Next day delivery
- Voltage:230 V
- Amperage:16 A
£ 29.62 excl. VAT
/ Each
MENNEKES 13520 POWER TOP EXTRA PLUG IP54 32A 5P 400V
- mennekes:13520
- rubix:241A4354
- In stock: Next day delivery
- Voltage:400 V
- Amperage:32 A
£ 11.42 excl. VAT
/ Each
MENNEK 3821 ES 5 PIN TRAILING PLUG 16A 3P+N+E
- mennekes:3821
- rubix:219A0201
- In stock: Next day delivery
- Voltage:400 V
- Amperage:16 A
£ 45.17 excl. VAT
/ Each
MENNEKES SOCKET 3860
- mennekes:3860
- rubix:45028596
- In stock: Next day delivery
- Voltage:230 V
- Amperage:16 A
£ 47.60 excl. VAT
/ Each
MENNEKES 3881 RED POWER SOCKET RATED16A
- mennekes:3881
- rubix:210A7509
- In stock: Next day delivery
- Voltage:400 V
- Amperage:16 A
£ 62.68 excl. VAT
/ Each
MENNEKES 3907 POWERTOP CONNECTOR
- mennekes:3907
- rubix:210A7275
- In stock: Next day delivery
- Voltage:32 V
- Amperage:400 A
£ 73.35 excl. VAT
/ Each
GEWISS 110V16A SKT+SWITCH GW66001
- gewiss:GW66001
- rubix:152A8957
- In stock: Next day delivery
- Voltage:100/130 V
- Amperage:16 A
£ 67.14 excl. VAT
/ Each
GEWISS 2P+E 16A 230V BLUE GW60004H
- gewiss:GW60004H
- rubix:154A0682
- ean:8011564796584
- Delivery usually within ( 3 ) days
- Voltage:200/250 V
- Amperage:16 A
£ 4.92 excl. VAT
/ Each
CEENORM 21000-TLS TLS 16A 3P 110V PLUG
- ceenorm:21000-TLS
- rubix:81286495
- Delivery usually within ( 3 ) days
- Voltage:110 V
- Amperage:16 A
£ 8.00 excl. VAT
/ Each
MENNEKES 400V 63A PLUG 13212
- mennekes:13212
- rubix:80377100
- ean:4015394238829
- Delivery usually within ( 3 ) days
- Voltage:400 V
- Amperage:63 A
£ 99.51 excl. VAT
/ Each
GEWISS 415V 63A PLUG GW61053H
- gewiss:GW61053H
- rubix:153A9760
- Delivery usually within ( 3 ) days
- Voltage:346/415 V
- Amperage:63 A
£ 130.86 excl. VAT
/ Each
GEWISS GW62001H CONNECR 3P 16A 110V IP44
- gewiss:GW62001H
- rubix:80342698
- Delivery usually within ( 3 ) days
- Voltage:100/130 V
- Amperage:16 A
£ 6.77 excl. VAT
/ Each
GEWISS GW60009H SPINA MOB.HP IP44 3P+N+T 16A 400V 6H (L)137 MM X (DIA)
- gewiss:GW60009H
- rubix:234A8151
- ean:8011564796683
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:16 A
£ 12.53 excl. VAT
/ Each
GEWISS GW62009H PRESA MOB.HP IP44 3P+N+T 16A 400V 6H (L)144 MM X (DIA)
- gewiss:GW62009H
- rubix:234A8148
- ean:8011564798168
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:16 A
£ 14.90 excl. VAT
/ Each
GEWISS SOCKET 16A 3PIN 240V GW62004H
- gewiss:GW62004H
- rubix:153A9755
- ean:8011564798069
- Delivery usually within ( 3 ) days
- Voltage:200/250 V
- Amperage:16 A
£ 5.96 excl. VAT
/ Each
ILME PE1663SV PLUG 16A 240V 3P
- ilme:PE1663SV
- rubix:234A8113
- Delivery usually within ( 3 ) days
- Voltage:200/250 V
- Amperage:16 A
£ 6.03 excl. VAT
/ Each
LEGRAND 052284 LEGRAND 3P+N+E STRAIGHT MOBILE IP44 16A 415V
- legrand:052284
- rubix:227A6889
- ean:3245060522841
- Delivery usually within ( 35 ) days
- Voltage:415 V
- Amperage:16 A
£ 37.81 excl. VAT
/ Each
GEWISS GW60001H SPINA MOB.HP IP44 2P+T 16A 110V 4H (L)125 MM X (DIA)51
- gewiss:GW60001H
- rubix:234A8153
- Delivery usually within ( 3 ) days
- Voltage:100/130 V
- Amperage:16 A
£ 4.73 excl. VAT
/ Each
ILME PE1643SV PLUG 16A 110V 3P
- ilme:PE1643SV
- rubix:234A8112
- Delivery usually within ( 3 ) days
- Voltage:100/130 V
- Amperage:16 A
£ 7.01 excl. VAT
/ Each
GEWISS 3P+N+E 440V PLUG GW60020H
- gewiss:GW60020H
- rubix:153A7433
- ean:8011564796881
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:32 A
£ 19.86 excl. VAT
/ Each
GEWISS SKT 415V GW66019
- gewiss:GW66019
- rubix:153A0049
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:32 A
£ 81.63 excl. VAT
/ Each
LGA SELECTRIC LG8191/13 13A FUSED PLUG
- lga selectric:LG8191/13
- rubix:234A6662
- Delivery usually within ( 3 ) days
- Voltage:250 V
- Amperage:13 A
LEWDEN 110V 16A PLUG PM16/1000FPB
- lewden metal products:PM16/1000FPB
- rubix:127A0338
- Delivery usually within ( 3 ) days
- Voltage:110 V
- Amperage:16 A
£ 5.26 excl. VAT
/ Each
ILME PES1663SV 230V 16A 2P&E PLUG BLUE
- ilme:PES1663SV
- rubix:234A8120
- Delivery usually within ( 3 ) days
- Voltage:200/250 V
- Amperage:16 A
£ 11.39 excl. VAT
/ Each
24 items of 154






























