GEWISS GW62481 16A 3P+E 380V 90S.S.OUT.IP44 50/60HZ 6H (L)160 MM X (W)
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW62481
Rubix:234A8154
Documents
Product details : GEWISS GW62481 16A 3P+E 380V 90S.S.OUT.IP44 50/60HZ 6H (L)160 MM X (W)
16A 3P+E 380V 90°S.S.Out.IP44 50/60HZ 6H (L)160 mm x (W)90 mm x (D)98 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 15.79 excl. VAT
/ Each
£ 18.95 incl. VAT
- Delivery usually within ( 3 ) days

