• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Plug
  7. ILME PE3264PV COUPLER 32A 415V 4P

ILME PE3264PV COUPLER 32A 415V 4P

Mobile Socket Outlet

See technical informationSee documents

References

ILME:PE3264PV
Rubix:234A8108
brand logo
brand logo

Technical specifications

Voltage380/415 V
Amperage32 A

Documents

Product details : ILME PE3264PV COUPLER 32A 415V 4P


Coupler 32A 415V 4P

Technical specifications


Attributes
Voltage380/415 V
Amperage32 A
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

DRAPER 38326 DRAIN PLUG KEY 12MM HEXMENNEKES 400V 63A PLUG 13212DRAPER EXPERT 16781 10MM SPARK PLUG SCKET 1/2PCKDDRAPER EXPERT 16777 14MM 6 POINT SPARK PLUG SOCKET 3/8IN SQ DR 21MMLGA SELECTRIC LG102B 13A FUSED RUBBER PLUG -- BLACKDRAPER 08962 110 VOLT BS 32AMP SITE SOCKETGEWISS GW62493 32A 3P+N+E 380V 90S.S.OUT.IP44 50/60HZ (L)170 MM X (W)1MENNEKES 1557ZA IP44 32A 5P 400V 6HDRAPER 03717 230 VOLT BS 16AMP SITE PLUGLEWDEN 4/55ENC INSULATED MODULAR ENCLOSURE 4MODULE IP55 (H)195 MM X (WGEWISS GW60009H SPINA MOB.HP IP44 3P+N+T 16A 400V 6H (L)137 MM X (DIA)DRAPER 51767 SPARK PLUG CHASER 10 & 12MMDRAPER 83794 M2.5X0.45 TAPER & PLUG TAP SETWALTHER 230 32A 3P+N+E 415V PLUG (L)174 MM X (DIA)72 MMSCHNEIDER ELECTRIC TOP13A 13A PLUG TOP C/W FUSE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap