MASCOT 15759 GLADSTONE WAREHOUSE COAT ROYAL 3XL
Warehouse coat Gladstone royal
See technical informationReferences
Mascot:15759-330-11-3XL
Rubix:385A1725
EAN:5711074337125

Product details : MASCOT 15759 GLADSTONE WAREHOUSE COAT ROYAL 3XL
Fastening with storm flap and hidden press studs, so as not to scratch the surroundings. Slits at the sides. Pleat in the back for greater freedom of movement. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Slits in the sleeves allow you to easily roll them up.
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Colour | blue |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 64.56 excl. VAT
/ Each
£ 77.47 incl. VAT
- Usually arrives within 14 working days
