MASCOT 15759 GLADSTONE WAREHOUSE COAT ROYAL L
Warehouse coat Gladstone royal
See technical informationReferences
Mascot:15759-330-11-L
Rubix:385A1727
EAN:5711074337163

Product details : MASCOT 15759 GLADSTONE WAREHOUSE COAT ROYAL L
Fastening with storm flap and hidden press studs, so as not to scratch the surroundings. Slits at the sides. Pleat in the back for greater freedom of movement. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Slits in the sleeves allow you to easily roll them up.
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Colour | blue |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
- Usually arrives within 14 working days
