DICHTOMATK NBR190X230X15AS SHAFT SEAL DOUBLE LIP
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:67043126
Rubix:214A5254
Manufacturer :67043126

Documents
Product details : DICHTOMATK NBR190X230X15AS SHAFT SEAL DOUBLE LIP
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 256 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 230 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
- Usually arrives within 14 working days
