Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK 67026244 FREUDENBERG SEAL
DICHTOMATK 67026244 FREUDENBERG SEAL
20353
References
dichtomatik:
W 380 x 420 x 20 A FKM 80 TLVU FNGS
rubix:
252A2495
manufacturer :
26244
Technical specifications
Inner diameter
380
mm
Outer diameter
420
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67026244 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
Logistic Weight
950
g
Inner diameter
380
mm
Outer diameter
420
mm
Width
20
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.13
excl. VAT
/
Each
£
248.56
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 062,00X080,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 072,00X090,00X10,00 WAS NBR
NBR22X40X8A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT B2U7 1600X 1900X 150 902 B2U7 160
FPM95X120X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40413726 FREUDENBERG SEAL
SKF 40X50X8 HMSA10 RG RADIAL SHAFT SEAL
DICHTOMATK 67044527 FREUDENBERG SEAL
FPM95X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF 28X38X7 HMSA10 RG SHAFT SEAL
DICHTOMATK METRIC OIL SEAL R21 195,00X215,00X15,00 WA NBR
SEAL TO DIN3760 R23 070,00X095,00X10,00 WAS NBR
HI PRESSURE SEAL 12X22X6 VITON
DICHTOMATK SEAL TO DIN3760 R23 010,00X026,00X07,00 WAS NBR
SKF NBR50039343CRWH1 39275 WAVESEAL CRWH1