References
Festo:MS9-LWS-G-U-V
Rubix:391A3481
Manufacturer :571468
EAN:4052568217884

Documents
Product details : FESTO 571468 WATER SEPARATOR
water separator MS9-LWS-G-U-V Condensate drain through fully automatic Condensate drain valve. Size=9, Series=MS, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic, Design structure=Centrifugal separator
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Min. service pressure | 2 bar |
| Type | water separator ms9-lws-g-u-v 571468 |
| Flow | 15000 l/min |
| Material | plastic |
| Connection | module sans filetage de connexion, sans plaque de connexion |
Show UNSPSC/ECL@SS
£ 360.71 excl. VAT
/ Each
£ 432.85 incl. VAT
- Delivery usually within ( 6 ) days