References
Festo:WA-1-B
Rubix:124A5674
Manufacturer :158497
EAN:4052568125233

Technical specifications
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Max. service pressure | 6 bar |
Documents
Product details : FESTO 158497 CONDENSATE DRAIN WA-1-B
Condensate drain WA-1-B Automatic Type of actuation=mechanical, Assembly Position=vertical +/- 10°, Manual override=Pushing, Condensate drain=fully automatic, Design structure=External, mechanical, fully automated
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Max. service pressure | 6 bar |
| Min. service pressure | 4 bar |
Show UNSPSC/ECL@SS
£ 134.68 excl. VAT
/ Each
£ 161.62 incl. VAT
- Delivery usually within ( 16 ) days