References
Festo:ASL-02
Rubix:108A3151
Manufacturer :5836
EAN:4052568000981

Documents
Product details : FESTO 5836 SWIVEL LEVER, LONG ASL-02
Long swivel lever ASL-02 For swivel lever valves. Note regarding actuating force=Dependent upon starting height, Product weight=35 g, Material information, actuator attachment=(* Steel, * Wrought Aluminium alloy)
Technical specifications
Attributes
| Max. service pressure | 8 bar |
|---|---|
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 50.18 excl. VAT
/ Each
£ 60.22 incl. VAT
- Usually arrives within 14 working days