SMC TUZ0425W-100 WEAR RESISTANT TUBING

Wear Resistant Tubing

See technical informationSee documents

References

SMC:TUZ0425W-100
Rubix:2608903
Manufacturer :TUZ0425W-100
brand logo

Technical specifications

Inner diameter2.5 mm
Outer diameter4 mm
Colourwhite
See all Specifications

Documents

Product details : SMC TUZ0425W-100 WEAR RESISTANT TUBING


Applications with mobility of components
•Max. abrasion after 10 million cycles: 0.16 mm
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 60 °C.

Type: TUZ (Metric)
Size: 0425 (ODØ4 IDØ2.5)
Color: W (White)
Roll Length: 100m Roll

Technical specifications


Attributes
Logistic Weight180 g
Inner diameter2.5 mm
Outer diameter4 mm
Colourwhite
Materialpolyurethane
Reel length100 m
Min. temperature-20 °C
Max. temperature60 °C
£ 78.79 excl. VAT
/ Each
£ 94.55 incl. VAT
  • Delivery usually within ( 4 ) days