References
SMC:TU1610BU-100
Rubix:115A3952
Manufacturer :VNB604B-F40A
EAN:3618036611311

Documents
Product details : SMC TU1610BU-100 POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 1610 (O.D. Ø16, I.D. Ø10)
Color: BU (Blue)
Roll Length: 100 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 1610 (O.D. Ø16, I.D. Ø10)
Color: BU (Blue)
Roll Length: 100 m
Reel Length: None
Suffix: None
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 17120 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 16 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 706.11 excl. VAT
/ Each
£ 847.33 incl. VAT
- Delivery usually within ( 4 ) days