FESTO 610626 PLASTIC TUBING 25MTR PUN-H-8-TBL-25-CB

Plastic Tubing

See technical informationSee documents
References
Festo:PUN-H-8-TBL-25-CB
Rubix:263A6386
Manufacturer :610626
brand logo
Technical specifications
Inner diameter5.7 mm
Outer diameter8 mm
Colourblue
See all Specifications
Documents

Product details : FESTO 610626 PLASTIC TUBING 25MTR PUN-H-8-TBL-25-CB


Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.

Strengths

  • High resistance to microbes and hydrolysis
  • Suitable for use with energy chains
  • Clean room-compatible combination with fitting NPKA

Applications

Suitable for energy chains

Technical specifications


Attributes
Inner diameter5.7 mm
Outer diameter8 mm
Colourblue
Materialtpe-u (pu)
Reel length25 m
Min. service pressure -0.95 bar
Min. temperature-35 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ Each
£ 57.60 incl. VAT
  • Usually arrives within 14 working days