FESTO 525474 PLASTIC TUBING 50MTR PAN-V0-6X1-RT
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-V0-6X1-RT
Rubix:114A9064
Manufacturer :525474
EAN:4052568046286

Documents
Product details : FESTO 525474 PLASTIC TUBING 50MTR PAN-V0-6X1-RT
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 8 mm |
| Colour | red |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 377.76 excl. VAT
/ Each
£ 453.31 incl. VAT
- Usually arrives within 14 working days