ORN 1170 WEAVER LONG SLEEVED POLOSHIRT BLACK L
Weaver Premium L/S Polo Shirt
See technical informationSee documentsReferences
Orn:1170-B-L
Rubix:2585744
EAN:5055748765945

Documents
Product details : ORN 1170 WEAVER LONG SLEEVED POLOSHIRT BLACK L
High quality premium weight classic polo shirt, rod design knitted collar and cuff, well padded neckline for comfort, half moon yolk at neck for increased strength, self coloured placket with matching buttons, triple stiched on all main seams for ultimate strength.
50% polyester, 50% cotton. 220 gsm.
Strengths
•High quality premium weight long sleeve poloshirt
•Knitted collar with rod design and well padded, taped neckline for comfort
•Half moon yoke at neck for increased strength
•Self coloured placket, with matching pearlised buttons
•Triple stitched on all main seams for ultimate strength
•Knitted collar with rod design and well padded, taped neckline for comfort
•Half moon yoke at neck for increased strength
•Self coloured placket, with matching pearlised buttons
•Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Material | fabric (50% polyester,50% cotton) |
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
- In stock: Next day delivery
