References
Mascot:51605-954-010-S
Rubix:385A1125
EAN:5711074469765

Product details : MASCOT 51605 ARICA T-SHIRT DNAVY S
Basic. Modern fit. Round neck. Tricot at the neck. Reinforced trim.
100% cotton, absorbent and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the neck.; The neck hem is finished with a soft material to prevent irritation.
100% cotton, absorbent and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the neck.; The neck hem is finished with a soft material to prevent irritation.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 140 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
- Usually arrives within 14 working days
