References
Superseded Ref:857626
Mecaline:SPA1332E - 889307
Rubix:243A4230
Manufacturer :889307
EAN:3660338418600

Documents
Product details : MECALINE SPA1332 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1332 mm |
| Interior length | 1287 mm |
| Outer length | 1350 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.46 excl. VAT
/ Each
£ 10.15 incl. VAT
- In stock: Next day delivery
