OPTIBELT OPTI REDPOWER BELT SPB2450REDPOWER


RED POWER 3 High-Performance V-Belt

References
optibelt:SPB 2450 RP
rubix:104A8585
manufacturer :1785768
ean:4014486555042
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length2450 mm
See all Specifications

Product details : OPTIBELT OPTI REDPOWER BELT SPB2450REDPOWER


Compact: performance in a small space

The new design with optibelt RED POWER 3 V-belts enables a space-saving and cost-effective design thanks to a reduced number of belts and the associated lower axle and bearing loads.


Problem solver: reliable and economical

Its multiple service life and significantly reduced maintenance requirements make the optibelt RED POWER 3 a problem solver in overloaded drives with conventional V-belts. Cost savings of up to 35% are possible thanks to lower maintenance costs and a reduced need for replacement due to fewer belts and smaller pulleys. Conventional V-belts require regular re-tensioning throughout their service life. The maintenance-free optibelt RED POWER 3 eliminates this additional work and cost expenditure.


Powerful to the limit

The optibelt RED POWER 3 achieves up to 50% higher performance than conventional V-belts. This means that fewer belts are required for power transmission, which is why sustainable cost savings are made possible thanks to narrower pulleys. Smaller pulley diameters can be used with the same number of belts.

Technical specifications


Attributes
ProfileSPB
Pitch length2450 mm
Upper width16.3 mm
Height13 mm
MaterialFabric (Cover), Fibre Reinforced Polychloroprene Rubber, Polyester (Tension Cord)
Show UNSPSC/ECL@SS
£ 32.35 excl. VAT
/ Each
£ 38.82 incl. VAT
  • In stock: Next day delivery