References
Superseded Ref:857654
Mecaline:SPA1800E - 889336
Rubix:243A4259
Manufacturer :889336
EAN:3660338418891

Documents
Product details : MECALINE SPA1800 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1800 mm |
| Interior length | 1755 mm |
| Outer length | 1818 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- In stock: Next day delivery
