References
Superseded Ref:857605
Mecaline:SPA957E - 889421
Rubix:243A4335
Manufacturer :889421
EAN:3660338419744

Documents
Product details : MECALINE SPA957 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 957 mm |
| Interior length | 912 mm |
| Outer length | 975 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- In stock: Next day delivery
